Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Hardened Steels - Corner Radius

  • Mfr # 31078-C6

  • Zoro # G000448915


product price: $95.39
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.0100"
Number of Flutes
2
Finish
C6
Shank Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31078-C6
Zoro #
G000448915
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0100"
Shank Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
Length of Cut
0.0620" (1/16)
Neck Dia.
0.0750" (1.9 mm)
Milling Dia.
0.0780" (5/64)

Details

Number of Flutes
2
Finish
C6
LOC Multiple
(0.8x)
SAE or Metric
SAE
Reach
(8x)
Overall Reach
0.6250" (5/8)

Description

0.0780" (5/64) Cutter DIA x 0.0100" Radius x 0.0620" (1/16) Length of Cut x 0.6250" (5/8) Reach Carbide Corner Radius End Mill for Hard Milling, 2 Flutes, AlTiN Nano Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.