Zoro Homepage

End Mill for Hardened Steels - Corner Radius

  • Mfr # 761608-C6

  • Zoro # G304196222


product price: $91.95
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.0100"
Number of Flutes
5
Finish
C6
Shank Dia.
0.2500" (1/4)
Length of Cut
0.1870" (3/16)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
761608-C6
Zoro #
G304196222
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0100"
Shank Dia.
0.2500" (1/4)
Length of Cut
0.1870" (3/16)
Neck Dia.
0.1210"
Milling Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)

Details

Number of Flutes
5
Finish
C6
SAE or Metric
SAE
LOC Multiple
(1.5x)
Overall Reach
0.6250" (5/8)
Reach
(5x)

Description

0.1250" (1/8) Cutter DIA x 0.0100" Radius x 0.1870" (3/16) Length of Cut x 0.6250" (5/8) Reach Carbide Corner Radius End Mill for Hard Milling, 5 Flutes, AlTiN Nano Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.