Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Hardened Steels - Corner Radius

  • Mfr # 763793-C6

  • Zoro # G604195949


product price: $97.79
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.0100"
Number of Flutes
5
Finish
C6
Shank Dia.
0.2500" (1/4)
Neck Dia.
0.0920"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
763793-C6
Zoro #
G604195949
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0100"
Shank Dia.
0.2500" (1/4)
Neck Dia.
0.0920"
Overall Length
2.5000" (2-1/2)
Milling Dia.
0.0930" (3/32)
Length of Cut
0.1400" (9/64)

Details

Number of Flutes
5
Finish
C6
Reach
(8x)
LOC Multiple
(1.5x)
Overall Reach
0.7500" (3/4)
SAE or Metric
SAE

Description

0.0930" (3/32) Cutter DIA x 0.0100" Radius x 0.1400" (9/64) Length of Cut x 0.7500" (3/4) Reach Carbide Corner Radius End Mill for Hard Milling, 5 Flutes, AlTiN Nano Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.