Zoro Homepage

End Mill for Hardened Steels - Corner Radius

  • Mfr # 812616-C6

  • Zoro # G904195816


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.0050"
Number of Flutes
5
Finish
C6
Shank Dia.
0.2500" (1/4)
Length of Cut
0.3750" (3/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
812616-C6
Zoro #
G904195816
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0050"
Shank Dia.
0.2500" (1/4)
Length of Cut
0.3750" (3/8)
Neck Dia.
0.2460"
Overall Length
4.0000" (4)
Milling Dia.
0.2500" (1/4)

Details

Number of Flutes
5
Finish
C6
Reach
(8x)
LOC Multiple
(1.5x)
Overall Reach
2.0000" (2)
SAE or Metric
SAE

Description

0.2500" (1/4) Cutter DIA x 0.0050" Radius x 0.3750" (3/8) Length of Cut x 2.0000" (2) Reach Carbide Corner Radius End Mill for Hard Milling, 5 Flutes, AlTiN Nano Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.