Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Hardened Steels - Corner Radius

  • Mfr # 853332-C6

  • Zoro # G401021526


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Finish
C6
Shank Dia.
0.5000" (1/2)
Length of Cut
1.5000" (1-1/2)
Milling Dia.
0.5000" (1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
853332-C6
Zoro #
G401021526
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0300"
Shank Dia.
0.5000" (1/2)
Length of Cut
1.5000" (1-1/2)
Milling Dia.
0.5000" (1/2)
Overall Length
3.0000" (3)

Details

Number of Flutes
5
Finish
C6
LOC Multiple
(3x)
SAE or Metric
SAE

Description

0.5000" (1/2) Cutter DIA x 0.0300" Radius x 1.5000" (1-1/2) Length of Cut Carbide Corner Radius End Mill for Hardened Steels, 5 Flutes, AlTiN Nano Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.