Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Hardened Steels - Corner Radius

  • Mfr # 938720-C6

  • Zoro # G601021197


product price: $97.15
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.0040"
Number of Flutes
4
Finish
C6
Shank Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
938720-C6
Zoro #
G601021197
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0040"
Shank Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
Neck Dia.
0.0190"
Length of Cut
0.0160"
Milling Dia.
0.0200" (.5 mm)

Details

Number of Flutes
4
Finish
C6
SAE or Metric
SAE
LOC Multiple
(0.8x)
Reach
(3x)
Overall Reach
0.0620" (1/16)

Description

0.0200" (.5 mm) Cutter DIA x 0.0040" Radius x 0.0160" Length of Cut x 0.0620" (1/16) Reach Carbide Corner Radius End Mill for Hard Milling, 4 Flutes, AlTiN Nano Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.