Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Hardened Steels - Corner Radius

  • Mfr # 938832-C6

  • Zoro # G301021138


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.0300"
Number of Flutes
4
Finish
C6
Shank Dia.
0.5000" (1/2)
Neck Dia.
0.4920"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
938832-C6
Zoro #
G301021138
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0300"
Shank Dia.
0.5000" (1/2)
Neck Dia.
0.4920"
Length of Cut
0.4000"
Overall Length
3.0000" (3)
Milling Dia.
0.5000" (1/2)

Details

Number of Flutes
4
Finish
C6
Reach
(3x)
SAE or Metric
SAE
LOC Multiple
(0.8x)
Overall Reach
1.5000" (1-1/2)

Description

0.5000" (1/2) Cutter DIA x 0.0300" Radius x 0.4000" Length of Cut x 1.5000" (1-1/2) Reach Carbide Corner Radius End Mill for Hard Milling, 4 Flutes, AlTiN Nano Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.