Zoro Homepage

End Mill for Hardened Steels - Corner Radius

  • Mfr # 996320-C6

  • Zoro # G701023312


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.0040"
Number of Flutes
4
Finish
C6
Shank Dia.
0.2500" (1/4)
Milling Dia.
0.0200" (.5 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
996320-C6
Zoro #
G701023312
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0040"
Shank Dia.
0.2500" (1/4)
Milling Dia.
0.0200" (.5 mm)
Overall Length
2.5000" (2-1/2)
Neck Dia.
0.0190"
Length of Cut
0.0160"

Details

Number of Flutes
4
Finish
C6
Reach
(5x)
SAE or Metric
SAE
Overall Reach
0.1000"
LOC Multiple
(0.8x)

Description

0.0200" (.5 mm) Cutter DIA x 0.0040" Radius x 0.0160" Length of Cut x 0.1000" Reach Carbide Corner Radius End Mill for Hard Milling, 4 Flutes, AlTiN Nano Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.