Zoro Homepage

End Mill for Hardened Steels - Finishers - Ball, 0.0500"

  • Mfr # 31450-C6

  • Zoro # G7160766


product price: $84.75
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
0.0400"
Shank Dia.
1/4"
Overall Length
2.5000" (2-1/2)
Neck Dia.
0.0480"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31450-C6
Zoro #
G7160766
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0400"
Shank Dia.
1/4"
Overall Length
2.5000" (2-1/2)
Neck Dia.
0.0480"
Milling Dia.
0.0500"
Cutter Dia.
0.0500"
Shank Diameter
0.2500" (1/4)

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN Nano
Coating
C6
Overall Reach
0.1500"
LOC Multiple
(0.8x)
SAE or Metric
SAE
Reach
(3x)

Description

0.0500" Cutter DIA x 0.0400" Length of Cut x 0.1500" Reach Carbide Ball End Mill for Hard Milling, 2 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.