Zoro Homepage

End Mill for Hardened Steels - Finishers - Ball, 0.0620" (1/16)

  • Mfr # 863262-C6

  • Zoro # G7196274


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
0.0500"
Single End/Double End
Single End
Shank Dia.
1/4"
Neck Dia.
0.0600"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
863262-C6
Zoro #
G7196274
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0500"
Shank Dia.
1/4"
Neck Dia.
0.0600"
Milling Dia.
1/16"
Overall Length
2.5000" (2-1/2)
Shank Diameter
0.2500" (1/4)
Cutter Dia.
0.0620" (1/16)

Details

Number of Flutes
2
Single End/Double End
Single End
Finish - Machining
AlTiN Nano
Coolant Through
No
Material - Machining
Carbide
Coating
C6
Reach
(7x)
SAE or Metric
SAE
LOC Multiple
(0.8x)
Overall Reach
0.4370" (7/16)

Description

0.0620" (1/16) Cutter DIA x 0.0500" Length of Cut x 0.4370" (7/16) Reach Carbide Ball End Mill for Hard Milling, 2 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.