Zoro Homepage

End Mill for Hardened Steels - Finishers - Ball, 0.0780" (5/64)

  • Mfr # 33878-C6

  • Zoro # G7231000


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
0.0620" (1/16)
Shank Dia.
1/4"
Overall Length
4.0000" (4)
Neck Dia.
0.0750" (1.9 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33878-C6
Zoro #
G7231000
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0620" (1/16)
Shank Dia.
1/4"
Overall Length
4.0000" (4)
Neck Dia.
0.0750" (1.9 mm)
Milling Dia.
5/64"
Shank Diameter
0.2500" (1/4)
Cutter Dia.
0.0780" (5/64)

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN Nano
SAE or Metric
SAE
Reach
(12x)
Coating
C6
LOC Multiple
(0.8x)
Overall Reach
0.9370" (15/16)

Description

0.0780" (5/64) Cutter DIA x 0.0620" (1/16) Length of Cut x 0.9370" (15/16) Reach Carbide Ball End Mill for Hard Milling, 2 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.