Zoro Homepage

End Mill for Hardened Steels - Finishers - Ball, 0.3125" (5/16)

  • Mfr # 31520-C6

  • Zoro # G7157975


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
0.2500" (1/4)
Shank Dia.
5/16"
Overall Length
2.5000" (2-1/2)
Neck Dia.
0.3080"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31520-C6
Zoro #
G7157975
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2500" (1/4)
Shank Dia.
5/16"
Overall Length
2.5000" (2-1/2)
Neck Dia.
0.3080"
Milling Dia.
5/16"
Shank Diameter
0.3125" (5/16)
Cutter Dia.
0.3125" (5/16)

Details

Number of Flutes
2
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
Coating
C6
LOC Multiple
(0.8x)
SAE or Metric
SAE
Reach
(3x)
Overall Reach
1.0000" (1)

Description

0.3125" (5/16) Cutter DIA x 0.2500" (1/4) Length of Cut x 1.0000" (1) Reach Carbide Ball End Mill for Hard Milling, 2 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.