Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Hardened Steels - Finishers - Ball

  • Mfr # 812915-C6

  • Zoro # G600449077


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
0.0120"
Shank Dia.
0.2500" (1/4)
Finish
C6
Cutting Dia.
0.0150" (1/64)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
812915-C6
Zoro #
G600449077
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0120"
Shank Dia.
0.2500" (1/4)
Cutting Dia.
0.0150" (1/64)
Neck Dia.
0.0140"
Overall Length
2.5000" (2-1/2)

Details

Number of Flutes
3
Finish
C6
Reach
(5x)
LOC Multiple
(0.8x)
Weldon Flat
N
Overall Reach
0.0780" (5/64)
SAE or Metric
SAE

Description

0.0150" (1/64) Cutter DIA x 0.0120" Length of Cut x 0.0780" (5/64) Reach Carbide Ball End Mill for Hard Milling, 3 Flutes, AlTiN Nano Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.