Zoro Homepage

End Mill for Hardened Steels - Finishers - Ball

  • Mfr # 812978-C6

  • Zoro # G400448676


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
0.0620" (1/16)
Shank Dia.
0.2500" (1/4)
Cutting Dia.
0.0780" (5/64)
Finish
C6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
812978-C6
Zoro #
G400448676
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0620" (1/16)
Shank Dia.
0.2500" (1/4)
Cutting Dia.
0.0780" (5/64)
Overall Length
2.5000" (2-1/2)
Neck Dia.
0.0750" (1.9 mm)

Details

Number of Flutes
3
Finish
C6
SAE or Metric
SAE
Overall Reach
0.4060" (13/32)
LOC Multiple
(0.8x)
Weldon Flat
N
Reach
(5x)

Description

0.0780" (5/64) Cutter DIA x 0.0620" (1/16) Length of Cut x 0.4060" (13/32) Reach Carbide Ball End Mill for Hard Milling, 3 Flutes, AlTiN Nano Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.