Zoro Homepage

End Mill for Hardened Steels - Finishers - Ball

  • Mfr # 813016-C6

  • Zoro # G700448697


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
0.2000"
Shank Dia.
0.2500" (1/4)
Finish
C6
Neck Dia.
0.2450"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
813016-C6
Zoro #
G700448697
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2000"
Shank Dia.
0.2500" (1/4)
Neck Dia.
0.2450"
Overall Length
2.5000" (2-1/2)
Cutting Dia.
0.2500" (1/4)

Details

Number of Flutes
3
Finish
C6
Reach
(5x)
SAE or Metric
SAE
Overall Reach
1.2500" (1-1/4)
Weldon Flat
N
LOC Multiple
(0.8x)

Description

0.2500" (1/4) Cutter DIA x 0.2000" Length of Cut x 1.2500" (1-1/4) Reach Carbide Ball End Mill for Hard Milling, 3 Flutes, AlTiN Nano Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.