Zoro Homepage

End Mill for Hardened Steels - Square, 0.0620" (1/16)

  • Mfr # 859462-C6

  • Zoro # G7173768


product price: $86.69
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Length of Cut
0.0500"
Single End/Double End
Single End
Shank Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
859462-C6
Zoro #
G7173768
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0500"
Shank Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
Milling Dia.
1/16"
Cutting Dia.
0.0620" (1/16)

Details

Number of Flutes
5
Single End/Double End
Single End
Finish
C6
Material - Machining
Carbide
Finish - Machining
AlTiN Nano
Coolant Through
No
Weldon Flat
N
SAE or Metric
SAE
LOC Multiple
(0.8x)

Description

0.0620" (1/16) Cutter DIA x 0.0500" Length of Cut Carbide Square End Mill for Hard Milling, 5 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.