Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Hardened Steels - Square, 0.0800"

  • Mfr # 915980-C6

  • Zoro # G7241677


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Length of Cut
0.2400"
Shank Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
Finish
C6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
915980-C6
Zoro #
G7241677
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2400"
Shank Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
Milling Dia.
0.0800"
Cutting Dia.
0.0800"

Details

Number of Flutes
5
Finish
C6
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
LOC Multiple
(3x)
SAE or Metric
SAE

Description

0.0800" Cutter DIA x 0.2400" Length of Cut Carbide Square End Mill for Hard Milling, 5 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.