Zoro Homepage

End Mill for Hardened Steels - Square, 0.1406" (9/64)

  • Mfr # 907509-C6

  • Zoro # G7241406


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Length of Cut
0.2200"
Shank Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
Cutting Dia.
0.1406" (9/64)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
907509-C6
Zoro #
G7241406
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2200"
Shank Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
Cutting Dia.
0.1406" (9/64)
Milling Dia.
9/64"

Details

Number of Flutes
5
Finish
C6
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
SAE or Metric
SAE
LOC Multiple
(1.5x)

Description

0.1406" (9/64) Cutter DIA x 0.2200" Length of Cut Carbide Square End Mill for Hard Milling, 5 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.