Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Hardened Steels - Square, 0.1562" (5/32)

  • Mfr # 854810-C6

  • Zoro # G7068034


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
7
Length of Cut
0.4680" (15/32)
Single End/Double End
Single End
Shank Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
854810-C6
Zoro #
G7068034
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.4680" (15/32)
Shank Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
Cutting Dia.
0.1562" (5/32)
Milling Dia.
5/32"

Details

Number of Flutes
7
Single End/Double End
Single End
Finish
C6
Coolant Through
No
Material - Machining
Carbide
Finish - Machining
AlTiN Nano
Weldon Flat
N
SAE or Metric
SAE
LOC Multiple
(3x)

Description

0.1562" (5/32) Cutter DIA x 0.4680" (15/32) Length of Cut Carbide Square End Mill for Hard Milling, 7 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.