Zoro Homepage

End Mill for Hardened Steels - Square, 0.1562" (5/32)

  • Mfr # 916010-C6

  • Zoro # G7226977


product price: $87.35
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Length of Cut
0.4680" (15/32)
Shank Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
Milling Dia.
5/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
916010-C6
Zoro #
G7226977
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.4680" (15/32)
Shank Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
Milling Dia.
5/32"
Cutting Dia.
0.1562" (5/32)

Details

Number of Flutes
5
Finish
C6
Material - Machining
Carbide
Finish - Machining
AlTiN Nano
LOC Multiple
(3x)
SAE or Metric
SAE

Description

0.1562" (5/32) Cutter DIA x 0.4680" (15/32) Length of Cut Carbide Square End Mill for Hard Milling, 5 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.