Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Hardened Steels - Square

  • Mfr # 797816-C6

  • Zoro # G904196059


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
7
Length of Cut
1.2500" (1-1/4)
Shank Dia.
0.2500" (1/4)
Overall Length
4.0000" (4)
Finish
C6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
797816-C6
Zoro #
G904196059
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.2500" (1-1/4)
Shank Dia.
0.2500" (1/4)
Overall Length
4.0000" (4)
Cutting Dia.
0.2500" (1/4)

Details

Number of Flutes
7
Finish
C6
SAE or Metric
SAE
LOC Multiple
(5x)

Description

0.2500" (1/4) Cutter DIA x 1.2500" (1-1/4) Length of Cut Carbide Square End Mill for Hard Milling, 7 Flutes, AlTiN Nano Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.