Zoro Homepage

End Mill for Hardened Steels - Square

  • Mfr # 824993-C6

  • Zoro # G700448901


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Length of Cut
0.3720"
Shank Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
Finish
C6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
824993-C6
Zoro #
G700448901
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.3720"
Shank Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
Cutting Dia.
0.0930" (3/32)

Details

Number of Flutes
5
Finish
C6
LOC Multiple
(4x)
SAE or Metric
SAE
Weldon Flat
N

Description

0.0930" (3/32) Cutter DIA x 0.3720" Length of Cut Carbide Square End Mill for Hard Milling, 5 Flutes, AlTiN Nano Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.