Zoro Homepage

End Mill for Hardened Steels - Square

  • Mfr # 854840-C6

  • Zoro # G904196103


product price: $85.55
/ea
Free Shipping & Returns

Key Features

Number of Flutes
7
Length of Cut
0.1200"
Shank Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
Finish
C6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
854840-C6
Zoro #
G904196103
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1200"
Shank Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
Cutting Dia.
0.0400"

Details

Number of Flutes
7
Finish
C6
SAE or Metric
SAE
LOC Multiple
(3x)

Description

0.0400" Cutter DIA x 0.1200" Length of Cut Carbide Square End Mill for Hard Milling, 7 Flutes, AlTiN Nano Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.