End Mill for Hi-Temp Alloys-Corner Radius 0.0150" (1/64) Cutter DIAx0.0030" Radius x0.0450" L of Cut

  • Mfr # 775615-C6

  • Zoro # G602588446


product price:  $73.79
/ea

Key Features

Corner Radius
0.0030"
Number of Flutes
4
Finish
C6
Shank Dia.
0.1250" (1/8)
Length of Cut
0.0450"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
775615-C6
Zoro #
G602588446
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0030"
Shank Dia.
0.1250" (1/8)
Length of Cut
0.0450"
Milling Dia.
0.0150" (1/64)
Overall Length
1.5000" (1-1/2)

Details

Number of Flutes
4
Finish
C6
SAE or Metric
SAE
LOC Multiple
(3x)

Description

0.0150" (1/64) Cutter DIA x 0.0030" Radius x 0.0450" Length of Cut Carbide Corner Radius Finisher for Exotic Alloys, 4 Flutes, AlTiN Nano Coated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.