Shop HARVEY TOOL
See all product information
Create Account
End Mill for Hi-Temp Alloys-Corner Radius 0.1875" (3/16) Cutter DIAx0.0200" Radius x0.2850" L of Cut
- Mfr # 847612-C6
- Zoro # G202588822
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Corner Radius
0.0200"
Number of Flutes
4
Finish
C6
Shank Dia.
0.1875" (3/16)
Length of Cut
0.2850"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 847612-C6
- Zoro #
- G202588822
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Corner Radius
- 0.0200"
- Shank Dia.
- 0.1875" (3/16)
- Length of Cut
- 0.2850"
- Neck Dia.
- 0.1830"
- Milling Dia.
- 0.1875" (3/16)
- Overall Length
- 3.0000" (3)
Details
- Number of Flutes
- 4
- Finish
- C6
- SAE or Metric
- SAE
- Overall Reach
- 1.5000" (1-1/2)
- LOC Multiple
- (1.5x)
- Reach
- (8x)
Description
0.1875" (3/16) Cutter DIA x 0.0200" Radius x 0.2850" Length of Cut x 1.5000" (1-1/2) Reach Carbide Corner Radius End Mill for Exotic Alloys, 4 Flutes, AlTiN Nano Coated
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.