End Mill for Hi-Temp Alloys-Corner Radius 0.1875" (3/16) Cutter DIAx0.0400" Radius x0.2850" L of Cut

  • Mfr # 785412-C6

  • Zoro # G602588200


product price:  $95.35
/ea

Key Features

Corner Radius
0.0400"
Number of Flutes
4
Finish
C6
Shank Dia.
0.1875" (3/16)
Overall Length
3.0000" (3)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
785412-C6
Zoro #
G602588200
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0400"
Shank Dia.
0.1875" (3/16)
Overall Length
3.0000" (3)
Neck Dia.
0.1830"
Milling Dia.
0.1875" (3/16)
Length of Cut
0.2850"

Details

Number of Flutes
4
Finish
C6
Reach
(8x)
LOC Multiple
(1.5x)
SAE or Metric
SAE
Overall Reach
1.5000" (1-1/2)

Description

0.1875" (3/16) Cutter DIA x 0.0400" Radius x 0.2850" Length of Cut x 1.5000" (1-1/2) Reach Carbide Corner Radius End Mill for Exotic Alloys, 4 Flutes, AlTiN Nano Coated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.