End Mill for High Temp Alloys - Ball 0.1875" (3/16) Cutter DIA x 0.7500" (3/4) Length of Cut

  • Mfr # 811312-C6

  • Zoro # G202588389


product price:  $72.79
/ea

Key Features

Number of Flutes
4
Length of Cut
0.7500" (3/4)
Shank Dia.
0.1875" (3/16)
Overall Length
3.0000" (3)
Cutting Dia.
0.1875" (3/16)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
811312-C6
Zoro #
G202588389
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.7500" (3/4)
Shank Dia.
0.1875" (3/16)
Overall Length
3.0000" (3)
Cutting Dia.
0.1875" (3/16)

Details

Number of Flutes
4
Finish
C6
SAE or Metric
SAE
LOC Multiple
(4x)

Description

0.1875" (3/16) Cutter DIA x 0.7500" (3/4) Length of Cut Carbide Ball End Mill for Exotic Alloys, 4 Flutes, AlTiN Nano Coated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.