Zoro Homepage

End Mill for High Temp Alloys - Corner Radius

  • Mfr # 796147-C6

  • Zoro # G401018892


product price: $67.45
/ea

Key Features

Corner Radius
0.0050"
Number of Flutes
3
Finish
C6
Shank Dia.
0.1250" (1/8)
Length of Cut
0.0710"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
796147-C6
Zoro #
G401018892
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0050"
Shank Dia.
0.1250" (1/8)
Length of Cut
0.0710"
Overall Length
2.5000" (2-1/2)
Neck Dia.
0.0455"
Milling Dia.
0.0470" (3/64)

Details

Number of Flutes
3
Finish
C6
Overall Reach
0.2810" (9/32)
LOC Multiple
(1.5x)
SAE or Metric
SAE
Reach
(6x)

Description

0.0470" (3/64) Cutter DIA x 0.0050" Radius x 0.0710" Length of Cut x 0.2810" (9/32) Reach Carbide Corner Radius End Mill for Exotic Alloys, 3 Flutes, AlTiN Nano Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.