Zoro Homepage

End Mill for High Temp Alloys - Corner Radius

  • Mfr # 796408-C6

  • Zoro # G001019367


product price: $46.35
/ea

Key Features

Number of Flutes
4
Finish
C6
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Length of Cut
0.5000" (1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
796408-C6
Zoro #
G001019367
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0150" (1/64)
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Length of Cut
0.5000" (1/2)
Milling Dia.
0.1250" (1/8)

Details

Number of Flutes
4
Finish
C6
LOC Multiple
(4x)
SAE or Metric
SAE

Description

0.1250" (1/8) Cutter DIA x 0.0150" (1/64) Radius x 0.5000" (1/2) Length of Cut Carbide Corner Radius End Mill for Exotic Alloys, 4 Flutes, AlTiN Nano Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.