Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for High Temp Alloys - Corner Radius

  • Mfr # 804412-C6

  • Zoro # G001020424


product price: $47.99
/ea

Key Features

Corner Radius
0.0600"
Number of Flutes
4
Finish
C6
Shank Dia.
0.1875" (3/16)
Length of Cut
1.0000" (1)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804412-C6
Zoro #
G001020424
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0600"
Shank Dia.
0.1875" (3/16)
Length of Cut
1.0000" (1)
Overall Length
3.0000" (3)
Milling Dia.
0.1875" (3/16)

Details

Number of Flutes
4
Finish
C6
SAE or Metric
SAE
LOC Multiple
(5x)

Description

0.1875" (3/16) Cutter DIA x 0.0600" Radius x 1.0000" (1) Length of Cut Carbide Corner Radius End Mill for Exotic Alloys, 4 Flutes, AlTiN Nano Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.