Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for High Temp Alloys - Corner Radius

  • Mfr # 816412-C6

  • Zoro # G304195898


product price: $50.39
/ea

Key Features

Number of Flutes
4
Finish
C6
Shank Dia.
0.1875" (3/16)
Overall Length
2.0000" (2)
Milling Dia.
0.1875" (3/16)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816412-C6
Zoro #
G304195898
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0200"
Shank Dia.
0.1875" (3/16)
Overall Length
2.0000" (2)
Milling Dia.
0.1875" (3/16)
Length of Cut
0.1500"

Details

Number of Flutes
4
Finish
C6
SAE or Metric
SAE
LOC Multiple
(0.8x)

Description

0.1875" (3/16) Cutter DIA x 0.0200" Radius x 0.1500" Length of Cut Carbide Corner Radius End Mill for Exotic Alloys, 4 Flutes, AlTiN Nano Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.