
End Mill for High Temp Alloys - Square 0.0200" (.5 mm) Cutter DIA x 0.0300" Length of Cut
Mfr # 791320-C6
Zoro # G402588073
product price:Â $98.45
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Length of Cut
0.0300"
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Finish
C6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
791320-C6
Zoro #
G402588073
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.0300"
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Cutting Dia.
0.0200" (.5 mm)
Neck Dia.
0.0192"
Details
Number of Flutes
4
Finish
C6
LOC Multiple
(1.5x)
SAE or Metric
SAE
Reach
(5x)
Overall Reach
0.1000"
Description
0.0200" (.5 mm) Cutter DIA x 0.0300" Length of Cut x 0.1000" Reach Carbide Square End Mill for Exotic Alloys, 4 Flutes, AlTiN Nano Coated
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.