End Mill for High Temp Alloys - Square 0.0500" Cutter DIA x 0.1500" Length of Cut

  • Mfr # 940750-C6

  • Zoro # G502588300


product price:  $88.85
/ea

Key Features

Number of Flutes
7
Length of Cut
0.1500"
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Finish
C6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
940750-C6
Zoro #
G502588300
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1500"
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Cutting Dia.
0.0500"
Neck Dia.
0.0485"

Details

Number of Flutes
7
Finish
C6
Reach
(5x)
SAE or Metric
SAE
Overall Reach
0.2500" (1/4)
LOC Multiple
(3x)

Description

0.0500" Cutter DIA x 0.1500" Length of Cut x 0.2500" (1/4) Reach Carbide Square End Mill Finisher for Exotic Alloys, 7 Flutes, AlTiN Nano Coated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.