
End Mill for High Temp Alloys - Square 0.0900" Cutter DIA x 0.1350" Length of Cut
Mfr # 841690-C6
Zoro # G802588123
product price:Â $52.95
/eaKey Features
Number of Flutes
4
Length of Cut
0.1350"
Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Cutting Dia.
0.0900"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
841690-C6
Zoro #
G802588123
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.1350"
Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Cutting Dia.
0.0900"
Details
Number of Flutes
4
Finish
C6
LOC Multiple
(1.5x)
SAE or Metric
SAE
Description
0.0900" Cutter DIA x 0.1350" Length of Cut Carbide Square End Mill for Exotic Alloys, 4 Flutes, AlTiN Nano Coated
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.