End Mill for High Temp Alloys - Square 3.000 mm Cutter DIA x 12.000 mm Length of Cut

  • Mfr # 773057-C6

  • Zoro # G302588708


product price:  $65.29
/ea

Key Features

Number of Flutes
7
Length of Cut
12.000 mm
Shank Dia.
4.000 mm
Overall Length
50.000 mm
Finish
C6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
773057-C6
Zoro #
G302588708
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
12.000 mm
Shank Dia.
4.000 mm
Overall Length
50.000 mm
Cutting Dia.
3.000 mm

Details

Number of Flutes
7
Finish
C6
LOC Multiple
(4x)
SAE or Metric
Metric

Description

3.000 mm Cutter DIA x 12.000 mm Length of Cut Carbide Square End Mill Finisher for Exotic Alloys, 7 Flutes, AlTiN Nano Coated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.