Zoro Homepage

End Mill for High Temp Alloys - Square

  • Mfr # 821351-C6

  • Zoro # G004195945


product price: $47.75
/ea

Key Features

Number of Flutes
4
Length of Cut
7.500 mm
Shank Dia.
4.000 mm
Overall Length
50.000 mm
Cutting Dia.
2.500 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
821351-C6
Zoro #
G004195945
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
7.500 mm
Shank Dia.
4.000 mm
Overall Length
50.000 mm
Cutting Dia.
2.500 mm

Details

Number of Flutes
4
Finish
C6
LOC Multiple
(3x)
SAE or Metric
Metric

Description

2.500 mm Cutter DIA x 7.500 mm Length of Cut Carbide Square End Mill for Exotic Alloys, 4 Flutes, AlTiN Nano Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.