Zoro Homepage

End Mill for High Temp Alloys - Square

  • Mfr # 985424-C6

  • Zoro # G301020940


product price: $98.75
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
0.5700"
Shank Dia.
0.3750" (3/8)
Overall Length
4.0000" (4)
Finish
C6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
985424-C6
Zoro #
G301020940
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.5700"
Shank Dia.
0.3750" (3/8)
Overall Length
4.0000" (4)
Neck Dia.
0.3650"
Cutting Dia.
0.3750" (3/8)

Details

Number of Flutes
4
Finish
C6
SAE or Metric
SAE
Reach
(5x)
LOC Multiple
(1.5x)
Overall Reach
2.0000" (2)

Description

0.3750" (3/8) Cutter DIA x 0.5700" Length of Cut x 2.0000" (2) Reach Carbide Square End Mill for Exotic Alloys, 4 Flutes, AlTiN Nano Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.