Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Medium Alloy Steels - Ball, 0.1562" (5/32)

  • Mfr # 56710-C3

  • Zoro # G7114207


product price: $83.85
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
0.2340" (15/64)
Shank Dia.
3/16"
Milling Dia.
5/32"
Neck Dia.
0.1520"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56710-C3
Zoro #
G7114207
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2340" (15/64)
Shank Dia.
3/16"
Milling Dia.
5/32"
Neck Dia.
0.1520"
Overall Length
3.0000" (3)
Shank Diameter
0.1875" (3/16)
Cutter Dia.
0.1562" (5/32)

Details

Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
AlTiN
Reach
(8x)
Overall Reach
1.2500" (1-1/4)
LOC Multiple
(1.5x)
Coating
C3
SAE or Metric
SAE

Description

0.1562" (5/32) Cutter DIA x 0.2340" (15/64) Length of Cut x 1.2500" (1-1/4) Reach Carbide Ball End Mill for Medium Alloy Steels, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.