Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Medium Alloy Steels - Ball, 0.400 mm

  • Mfr # 988309-C3

  • Zoro # G7113979


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
0.600 mm
Shank Dia.
4.000 mm
Overall Length
50.000 mm
Neck Dia.
0.370 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
988309-C3
Zoro #
G7113979
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.600 mm
Shank Dia.
4.000 mm
Overall Length
50.000 mm
Neck Dia.
0.370 mm
Milling Dia.
0.400 mm
Cutter Dia.
0.400 mm
Shank Diameter
4.000 mm

Details

Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
AlTiN
Coating
C3
Overall Reach
4.800 mm
Reach
(12x)
SAE or Metric
Metric
LOC Multiple
(1.5x)

Description

0.400 mm Cutter DIA x 0.600 mm Length of Cut x 4.800 mm Reach Carbide Ball End Mill for Medium Alloy Steels, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.