Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Medium Alloy Steels - Ball, 0.500 mm

  • Mfr # 979511-C3

  • Zoro # G7258538


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
0.750 mm
Shank Dia.
4.000 mm
Milling Dia.
0.500 mm
Neck Dia.
0.470 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
979511-C3
Zoro #
G7258538
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.750 mm
Shank Dia.
4.000 mm
Milling Dia.
0.500 mm
Neck Dia.
0.470 mm
Overall Length
50.000 mm
Cutter Dia.
0.500 mm
Shank Diameter
4.000 mm

Details

Number of Flutes
4
Finish - Machining
AlTiN
Material - Machining
Carbide
Overall Reach
8.000 mm
Coating
C3
LOC Multiple
(1.5x)
SAE or Metric
Metric
Reach
(16x)

Description

0.500 mm Cutter DIA x 0.750 mm Length of Cut x 8.000 mm Reach Carbide Ball End Mill for Medium Alloy Steels, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.