Zoro Homepage

End Mill for Medium Alloy Steels - Corner Radius, 0.0250"

  • Mfr # 62425-C3

  • Zoro # G7086758


product price: $72.19
/ea

Key Features

Corner Radius
0.0040"
Number of Flutes
3
Shank Dia.
1/8"
Milling Dia.
0.0250"
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62425-C3
Zoro #
G7086758
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0040"
Shank Dia.
1/8"
Milling Dia.
0.0250"
Overall Length
2.5000" (2-1/2)
Length of Cut
0.0380"
Neck Dia.
0.0240" (.6 mm)
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0250"

Details

Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
AlTiN
Overall Reach
0.1250" (1/8)
Coating
C3
Reach
(5x)
LOC Multiple
(1.5x)
SAE or Metric
SAE

Description

0.0250" Cutter DIA x 0.0040" Radius x 0.0380" Length of Cut x 0.1250" (1/8) Reach Carbide Corner Radius End Mill for Medium Alloy Steels, 3 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.