Zoro Homepage

End Mill for Medium Alloy Steels - Corner Radius, 0.0470" (3/64)

  • Mfr # 62447-C3

  • Zoro # G7086487


product price: $69.15
/ea

Key Features

Corner Radius
0.0050"
Number of Flutes
3
Shank Dia.
1/8"
Neck Dia.
0.0455"
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62447-C3
Zoro #
G7086487
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0050"
Shank Dia.
1/8"
Neck Dia.
0.0455"
Overall Length
2.5000" (2-1/2)
Length of Cut
0.0710"
Milling Dia.
3/64"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0470" (3/64)

Details

Number of Flutes
3
Finish - Machining
AlTiN
Material - Machining
Carbide
LOC Multiple
(1.5x)
Overall Reach
0.2500" (1/4)
Coating
C3
SAE or Metric
SAE
Reach
(5x)

Description

0.0470" (3/64) Cutter DIA x 0.0050" Radius x 0.0710" Length of Cut x 0.2500" (1/4) Reach Carbide Corner Radius End Mill for Medium Alloy Steels, 3 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.