
End Mill for Medium Alloy Steels-Corner Radius 0.0800" Cutter DIAx0.0100" Radius x0.1200" L of Cut
Mfr # 52680-C3
Zoro # G902588436
product price:Â $40.25
/eaKey Features
Corner Radius
0.0100"
Number of Flutes
3
Finish
C3
Shank Dia.
0.1250" (1/8)
Milling Dia.
0.0800"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
52680-C3
Zoro #
G902588436
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.0100"
Shank Dia.
0.1250" (1/8)
Milling Dia.
0.0800"
Length of Cut
0.1200"
Overall Length
1.5000" (1-1/2)
Details
Number of Flutes
3
Finish
C3
LOC Multiple
(1.5x)
SAE or Metric
SAE
Description
0.0800" Cutter DIA x 0.0100" Radius x 0.1200" Length of Cut Carbide Corner Radius End Mill for Medium Alloy Steels, 3 Flutes, AlTiN Coated
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.