Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Medium Alloy Steels - Corner Radius, 0.1562" (5/32)

  • Mfr # 63910-C3

  • Zoro # G7154369


product price: $86.95
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.0150" (1/64)
Number of Flutes
4
Shank Dia.
3/16"
Neck Dia.
0.1520"
Overall Length
4.0000" (4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63910-C3
Zoro #
G7154369
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0150" (1/64)
Shank Dia.
3/16"
Neck Dia.
0.1520"
Overall Length
4.0000" (4)
Milling Dia.
5/32"
Length of Cut
0.2350"
Shank Diameter
0.1875" (3/16)
Cutter Dia.
0.1562" (5/32)

Details

Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
AlTiN
Overall Reach
1.8750" (1-7/8)
SAE or Metric
SAE
Reach
(12x)
LOC Multiple
(1.5x)
Coating
C3

Description

0.1562" (5/32) Cutter DIA x 0.0150" (1/64) Radius x 0.2350" Length of Cut x 1.8750" (1-7/8) Reach Carbide Corner Radius End Mill for Medium Alloy Steels, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.