Zoro Homepage

End Mill for Medium Alloy Steels - Corner Radius, 0.500 mm

  • Mfr # 986711-C3

  • Zoro # G7147938


product price: $77.85
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.100 mm
Number of Flutes
3
Shank Dia.
4.000 mm
Length of Cut
0.750 mm
Milling Dia.
0.500 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
986711-C3
Zoro #
G7147938
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.100 mm
Shank Dia.
4.000 mm
Length of Cut
0.750 mm
Milling Dia.
0.500 mm
Neck Dia.
0.470 mm
Overall Length
50.000 mm
Cutter Dia.
0.500 mm
Shank Diameter
4.000 mm

Details

Number of Flutes
3
Finish - Machining
AlTiN
Material - Machining
Carbide
Reach
(5x)
Coating
C3
Overall Reach
2.500 mm
SAE or Metric
Metric
LOC Multiple
(1.5x)

Description

0.500 mm Cutter DIA x 0.100 mm Radius x 0.750 mm Length of Cut x 2.500 mm Reach Carbide Corner Radius End Mill for Medium Alloy Steels, 3 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.