End Mill for Medium Alloy Steels - Corner Radius, 0.600 mm, Number of Flutes: 3

  • Mfr # 982313-C3

  • Zoro # G7216066


product price:  $89.89
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.100 mm
Number of Flutes
3
Shank Dia.
4.000 mm
Overall Length
50.000 mm
Length of Cut
0.900 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
982313-C3
Zoro #
G7216066
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.100 mm
Shank Dia.
4.000 mm
Overall Length
50.000 mm
Length of Cut
0.900 mm
Neck Dia.
0.570 mm
Milling Dia.
0.600 mm
Cutter Dia.
0.600 mm
Shank Diameter
4.000 mm

Details

Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
AlTiN
Reach
(12x)
Overall Reach
7.200 mm
LOC Multiple
(1.5x)
Coating
C3
SAE or Metric
Metric

Description

0.600 mm Cutter DIA x 0.100 mm Radius x 0.900 mm Length of Cut x 7.200 mm Reach Carbide Corner Radius End Mill for Medium Alloy Steels, 3 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.