Zoro Homepage

End Mill for Medium Alloy Steels - Corner Radius

  • Mfr # 816608-C3

  • Zoro # G500449221


product price: $69.99
/ea

Key Features

Corner Radius
0.0100"
Number of Flutes
4
Single End/Double End
Single Ended
Finish
C3
Shank Dia.
0.1250" (1/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816608-C3
Zoro #
G500449221
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0100"
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Milling Dia.
0.1250" (1/8)
Neck Dia.
0.1210"
Length of Cut
0.1870" (3/16)

Details

Number of Flutes
4
Single End/Double End
Single Ended
Finish
C3
LOC Multiple
(1.5x)
Overall Reach
1.0000" (1)
Weldon Flat
N
Chip-Breaker
N
Reach
(8x)
Coolant Through
N
SAE or Metric
SAE
Center Cutting
N

Description

0.1250" (1/8) Cutter DIA x 0.0100" Radius x 0.1870" (3/16) Length of Cut x 1.0000" (1) Reach Carbide Corner Radius End Mill for Medium Alloy Steels, 4 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.