Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Medium Alloy Steels - Square, 0.0310" (1/32)

  • Mfr # 835331-C6

  • Zoro # G7061786


product price: $65.55
/ea

Key Features

Number of Flutes
5
Length of Cut
0.1250" (1/8)
Single End/Double End
Single Ended
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
835331-C6
Zoro #
G7061786
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1250" (1/8)
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Milling Dia.
1/32"
Cutting Dia.
0.0310" (1/32)

Details

Number of Flutes
5
Single End/Double End
Single Ended
Finish
C6
Finish - Machining
AlTiN Nano
Coolant Through
N
Material - Machining
Carbide
Center Cutting
N
Chip-Breaker
N
LOC Multiple
(4x)
Weldon Flat
N
SAE or Metric
SAE

Description

0.0310" (1/32) Cutter DIA x 0.1250" (1/8) Length of Cut Carbide Square End Mill Finisher for Medium Alloy Steels, 5 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.