End Mill for Medium Alloy Steels - Square 0.0780" (5/64) Cutter DIA x 0.4750" Length of Cut

  • Mfr # 778378-C6

  • Zoro # G002588008


product price:  $74.05
/ea

Key Features

Number of Flutes
5
Length of Cut
0.4750"
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Cutting Dia.
0.0780" (5/64)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
778378-C6
Zoro #
G002588008
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.4750"
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Cutting Dia.
0.0780" (5/64)

Details

Number of Flutes
5
Finish
C6
LOC Multiple
(6x)
SAE or Metric
SAE

Description

0.0780" (5/64) Cutter DIA x 0.4750" Length of Cut Carbide Square End Mill Finisher for Medium Alloy Steels, 5 Flutes, AlTiN Nano Coated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.