Zoro Homepage

End Mill for Medium Alloy Steels - Square, 0.0930" (3/32)

  • Mfr # 835393-C6

  • Zoro # G7064120


product price: $63.15
/ea

Key Features

Number of Flutes
5
Length of Cut
0.3750" (3/8)
Single End/Double End
Single Ended
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
835393-C6
Zoro #
G7064120
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.3750" (3/8)
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Cutting Dia.
0.0930" (3/32)
Milling Dia.
3/32"

Details

Number of Flutes
5
Single End/Double End
Single Ended
Finish
C6
Material - Machining
Carbide
Finish - Machining
AlTiN Nano
Coolant Through
N
LOC Multiple
(4x)
Center Cutting
N
Chip-Breaker
N
SAE or Metric
SAE
Weldon Flat
N

Description

0.0930" (3/32) Cutter DIA x 0.3750" (3/8) Length of Cut Carbide Square End Mill Finisher for Medium Alloy Steels, 5 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.